Beli harman kardon onyx 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.799.900

    DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)
    Deskripsi:
    VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker ha
    atribut:
    • Battery Life: 3600mAh
    • Dimensions: 146x74x43.5mm
    • Playtime: Up to 10hours (5 hours at max volume, full bass status)
    • Power: 5W RMS
    • Splashproof: IPX5
  2. auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    Mulai

    Rp4.199.900

    auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  3. PFERD Mounted Point ZY2032/6 AR60O5V (Mata Tuner Batu)
    Mulai

    Rp91.900

    PFERD Mounted Point ZY2032/6 AR60O5V (Mata Tuner Batu)
    Deskripsi:
    MOUNT POINT ZY2032/6 AR60O5V 097120 Benefit These mounted points are dimensionally stable due to their hard bond, which characterises their long tool life and low tool wear. Due to their special edge stability, hardness grade O mounted points ca n also be used cost effectively with low RPM tool drives.
    atribut:
    • Shank Diameter (mm): 6
    • Abrasive Material: Aluminium Oxide
    • Burr Shape: Cylindrical
    • Type: Hardness O
    • Item: Cylindrical Mounted Point
    • Grit Size: 60
    • Diameter (mm): 20
    • Dimensions (mm): 72x20x20
    • Application: Deburring, chamfering
    • Maximum Speed (rpm): 41100
  4. Benz HT Ground Clamp (Tang Massa Las)
    Mulai

    Rp68.900

    Benz HT Ground Clamp (Tang Massa Las)
    atribut:
    • Power (A): 800
  5. Gulaku Gula Pasir Premium Putih (Sugar)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  6. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

Daftar Harga harman kardon onyx 4 Terbaru October 2026
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
DreamWave Speaker Venture (Speaker Portable/Pengeras Suara)Rp1.799.900
auBern Portable Audio Speaker U Series (Speaker Portable/Pengeras Suara)Rp4.199.900
PFERD Mounted Point ZY2032/6 AR60O5V (Mata Tuner Batu)Rp91.900
Benz HT Ground Clamp (Tang Massa Las)Rp68.900
Gulaku Gula Pasir Premium Putih (Sugar)Rp5.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)